Shop All Lab Shakers
Glas-Col
Bottle Rotator
Mfr # 099A RD9912
Zoro # G8214774
product price: $2,200.99
/ea
Free Shipping & Returns
$2,200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Lab Rotators
- Overall Width 12 in
- Capacity Up to 7 in Dia x 10 in H
- Includes Adjustable Rack
- Movement Type Rotator
Product Information
- Brand Glas-Col
- MFR # 099A RD9912
- Zoro # G8214774
- Country of Origin United States
- Category Lab Shakers
Dimensions
Overall Width | 12 in |
Overall Depth | 12 in |
Platform Width | 10 in |
Overall Height | 17 in |
Platform Length | 10 in |
Details
Item | Bottle Rotator |
Product Type | Lab Rotators |
Capacity | Up to 7 in Dia x 10 in H |
Includes | Adjustable Rack |
Movement Type | Rotator |
Material | Aluminum |
Load Capacity | 10 lb |
Number of Platforms | 1 |
Speed - Maximum | 83 RPM |
Plug Style | Standard |
Hazardous Location | No |
Weight | 36 lb |
Speed - Minimum | 2 RPM |
Description
Load Capacity 10 lb, Number of Platforms 1, Hazardous Location No, Overall Depth 12 in, Overall Height 17 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON BTL GRAD SQ HDPE 2L A, PK6 (201315-2000A)
- THERMCO Hydrometer, Propylene Glycol, 0.002/1.0 (GW9000)
- CELLTREAT Petri Dish, Non-Treated, 55cm2, PK500 (229693)
- LOVIBOND ET 740 Laboratory Floc Tester, 4 Station (2419155)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- MINUTEMAN Minuteman BIN-02G Shaker Log Bin- New (BIN-02G)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- WADDELL 3-1/2 in. L Natural Beige Oak Medium Shaker Pegs , 2PK (760 DP)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- Glas-Col Lab Shakers