Shop All Lab Heating Mantles, Tapes & Cords
Glas-Col
Aluminum Heating Mantle
Mfr # 100B TM118
Zoro # G8216357
product price: $1,243.99
/ea
Free Shipping & Returns
$1,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Wattage 2/770
- Includes Circuits terminate with a 3-wire twistlock and we include a mating 4' extension cord with NEMA 5-15P plug. CSA Certified
- Max. Temp. 400 Degrees C
- For Use With 60AG03, 60AG04, 60AG05, 60AG07
Product Information
- Brand Glas-Col
- MFR # 100B TM118
- Zoro # G8216357
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Aluminum Heating Mantle |
Voltage | 115 V |
Wattage | 2/770 |
Includes | Circuits terminate with a 3-wire twistlock and we include a mating 4' extension cord with NEMA 5-15P plug. CSA Certified |
Max. Temp. | 400 Degrees C |
For Use With | 60AG03, 60AG04, 60AG05, 60AG07 |
Description
Aluminum Heating Mantle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Stainless Steel Reagent Mixing Spatula S (SWZR-216)
- CORNING PYREX Crystallizing Dish, 70 x 50 mm (3140-70)
- AMSCOPE 40X (Spring) Achromatic Microscope Objective for Compound Microscopes (A40X-V300)
- DYNALON Stirring Bar, Octagonal, 3/8"x1-1/2" Size (303275-0016)
- GLAS-COL Fabric Mantle (100A O410)
- GLAS-COL Timed Output Control (104A PL312)
- GLAS-COL Fabric Mantle (100A O406)
- GLAS-COL PID Control (104A PL612)
- GLAS-COL Aluminum Heating Mantle (100B TM108)
- GLAS-COL Silicone Heating Mantle (100D SI12)
- GLAS-COL Voltage Dimmer (104A PL120)
- Glas-Col Lab Heating Mantles, Tapes & Cords