Shop All Lab Heating Mantles, Tapes & Cords
Glas-Col
Aluminum Heating Mantle
Mfr # 100B TM108
Zoro # G8216488
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115 V
- Wattage 380
- Includes Circuits terminate with a 3-wire twistlock and we include a mating 4' extension cord with NEMA 5-15P plug. CSA Certified
- Max. Temp. 400 Degrees C
- For Use With 60AG03, 60AG04, 60AG05
Product Information
- Brand Glas-Col
- MFR # 100B TM108
- Zoro # G8216488
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Aluminum Heating Mantle |
Voltage | 115 V |
Wattage | 380 |
Includes | Circuits terminate with a 3-wire twistlock and we include a mating 4' extension cord with NEMA 5-15P plug. CSA Certified |
Max. Temp. | 400 Degrees C |
For Use With | 60AG03, 60AG04, 60AG05 |
Description
Aluminum Heating Mantle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN PH Indicator and Test Paper, Litmus Red (2600-202A)
- TRICORBRAUN 120 Ml Pet Cylinder Transparent Black, Round, Nozzle, Opaque Black Crc/Te Cap W/Breakaway Band (137697)
- POLYSCIENCE RS232 Cable, 9.8 Ft. (225-173-KIT-GRAINGER)
- FORTUNA Reusable Glass Syringe, Glass Luer, 1 mL (7.102-21)
- GLAS-COL Voltage Dimmer (104A PL120)
- GLAS-COL Fabric Mantle (100A O394)
- GLAS-COL Aluminum Heating Mantle (100B TM118)
- GLAS-COL Fabric Mantle (100A O408)
- GLAS-COL PID Control (104A HS112-3)
- GLAS-COL Fabric Mantle (100A O406)
- BRISKHEAT Temperature Controller, Bulb/Capillary, 22A, 0-277V, 0 to 150°F (TB250N-150)
- Glas-Col Lab Heaters