Shop All Lab Heating Mantles, Tapes & Cords
Glas-Col
Aluminum Heating Mantle
Mfr # 100B TM106
Zoro # G8215246
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Wattage 270
- For Use With 60AG03, 60AG04, 60AG05
- Max. Temp. 400 Degrees C
- Includes Circuits terminate with a 3-wire twistlock and we include a mating 4' extension cord with NEMA 5-15P plug. CSA Certified
Product Information
- Brand Glas-Col
- MFR # 100B TM106
- Zoro # G8215246
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Aluminum Heating Mantle |
Voltage | 115 V |
Wattage | 270 |
For Use With | 60AG03, 60AG04, 60AG05 |
Max. Temp. | 400 Degrees C |
Includes | Circuits terminate with a 3-wire twistlock and we include a mating 4' extension cord with NEMA 5-15P plug. CSA Certified |
Description
Aluminum Heating Mantle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Container W/Faucet, 2-1/2 Gal. (7572-90)
- PERKIN ELMER Chromium, Lumina Hollow Cathode Lamp (N3050119)
- HARDIN 1 Kg Crucible for HD-234SS (HD-234 CR1kg)
- ZORO SELECT Spatula, 16 cm L, 3 cm W, Silver (HS15906)
- GLAS-COL PID Control (104A HS112-3)
- GLAS-COL Fabric Mantle (100A O414)
- GLAS-COL Heat Top Mantle (100A MO1183)
- GLAS-COL PID Control (104A PL612)
- GLAS-COL Aluminum Heating Mantle (100B TM118)
- GLAS-COL Fabric Mantle (100A O408)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- Glas-Col Lab Heaters