Shop All Umbrella Bags, Stands & Holders
Glaro
Wet Umbrella Bag Holder, Floor Standing
Mfr # FVBS11SA
Zoro # G7020562
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Floor Standing
- Finish Satin Aluminum
- Height 43 in
- Width 11 1/2 in
- For Use With Up to 400 Umbrella Bags (Sold Separately)
Product Information
- Brand Glaro
- MFR # FVBS11SA
- Zoro # G7020562
- Country of Origin United States
- Category Umbrella Bags, Stands & Holders
Dimensions
Height | 43 in |
Width | 11 1/2 in |
Details
Item | Umbrella Bag Holder |
Style | Floor Standing |
Finish | Satin Aluminum |
For Use With | Up to 400 Umbrella Bags (Sold Separately) |
ADA Compliance | No |
Description
Umbrella Bag Holder, Style Floor Standing, Height 43 in, Width 11 1/2 in, Finish Satin Aluminum, For Use With Up to 400 Umbrella Bags (Sold Separately), ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LIGHTED BROWN TWIG WW (BOTWIG50WWA)
- INNOMAX Innomax 5-85-QA-4 Quilted Comfort Waterbed Anchor Band Custom Fit Protection Mattress Pad; Super Single (5-85-QA-4)
- WADDELL MFG 6 RND Table Leg (2506)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 4ft., Clouds, 4PK (1235)
- GLARO Umbrella Stand, 12 Umbrellas, Finish: Satin Brass (1690BE)
- GLARO Wet Umbrella Bag Holder, Brass (FVB11BE)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11SA)
- GLARO Full Size, Umbrella Stand, Aluminum (921SA)
- GLARO Umbrella Stand, 30 Umbrellas (259SA)
- GLARO Wet Umbrella Bag Holder, Aluminum (WVB11SA)
- TENSATOR Umbrella Bags, PK200 (UMBRELLA-BAG)
- Glaro Umbrella Bags, Stands & Holders