Shop All Umbrella Bags, Stands & Holders
Glaro
Umbrella Stand, 30 Umbrellas
Mfr # 259SA
Zoro # G8522385
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Umbrella Capacity 30
- Style Combination Standard and Tote Size
- Finish Satin Aluminum
- Dimensions 23 in H x 15 in Dia.
Product Information
- Brand Glaro
- MFR # 259SA
- Zoro # G8522385
- Country of Origin United States
- Category Umbrella Bags, Stands & Holders
Dimensions
Dimensions | 23 in H x 15 in Dia. |
Details
Item | Umbrella Stand |
Umbrella Capacity | 30 |
Style | Combination Standard and Tote Size |
Finish | Satin Aluminum |
Description
Umbrella Stand, Style Combination Standard and Tote Size, Umbrella Capacity 30, Finish Satin Aluminum, Dimensions 23 in H x 15 in Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, Brown (QI004145.BN)
- HON Bookcase, Metl, 59x34.5, Bk (S60ABCP)
- DESIGN TOSCANO St. Joseph Home Sale Kit (TW200)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Blue (CH-00095-BL-GG)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11BK)
- GLARO Umbrella Bags, PK1000 (UB1000)
- GLARO Wet Umbrella Bag Holder, Floor Standing (FVBS11BE)
- GLARO Wet Umbrella Bag Holder, Aluminum (WVB11SA)
- GLARO Wet Umbrella Bag Holder, Black (WVB11BK)
- GLARO Wet Umbrella Bag Holder, Brass (FVB11BE)
- RAINBRELLA UMBRELLA 46"" BLK/RED PLD (48129)
- Glaro Umbrella Bags, Stands & Holders