Shop All Smoking Receptacles & Shelters
Glaro
Trash Can, 33 gal.
Mfr # TA2035
Zoro # G1191961
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 33 gal.
- Opening Closure Type Swing
- Lid Options Lid Included
- Indoor/Outdoor Outdoor
Product Information
- Brand Glaro
- MFR # TA2035
- Zoro # G1191961
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Details
Container Mounting Style | Free-Standing |
Capacity | 33 gal. |
Opening Closure Type | Swing |
Item | Trash Can |
Lid Options | Lid Included |
Indoor/Outdoor | Outdoor |
Top Design | Drop Top |
Trash Container Capacity | 33 gal |
Description
33 gal, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Blade Adapter (4028388)
- AEROMARK AeroMark C30HML-MH Armarkat Cat Bed; Laurel Green and Beige C30HML-MH (C30HML/MH)
- PURE GARDEN 8-Foot Firewood Storage Rack, Black (50-125)
- MTD Snow Cab (19C30022OEM)
- VESTIL GALVANIZED MULTI- DUTY SMOKERS SHELTER 120 IN (MDS-96-SM-HDG)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Pewter (26806)
- JUSTRITE Cigarette Receptacle, 4 gal., Gray (268501)
- GLOBAL INDUSTRIAL Black Outdoor Ashtray, 1-1/2 Gallon (261391BK)
- RUBBERMAID COMMERCIAL Smokers Pole, 41", Black (FGR1BK)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Outdoor Ashtray, 4-1/2 Gallon, Black (641447BK)
- CEASE-FIRE. JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Beige (26800B)
- Glaro Smoking Receptacles & Shelters