Shop All Hook Racks
Glaro
Coat Hook, 12 Hooks, 36 In W, Satin Alumin
Mfr # 236SA
Zoro # G8542265
product price: $98.65
/ea
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 in
- Depth (In.) 1 1/2 in
- Width (In.) 36 in
- Material Aluminum
- Finish Satin Aluminum
Product Information
- Brand Glaro
- MFR # 236SA
- Zoro # G8542265
- Country of Origin United States
- Category Hook Racks
Dimensions
Height (In.) | 2 in |
Depth (In.) | 1 1/2 in |
Width (In.) | 36 in |
Details
Item | Coat Hook |
Material | Aluminum |
Finish | Satin Aluminum |
Color | Satin Aluminum |
Type | 12 Hooks |
Includes | 12 Hooks |
Description
Coat Hook, 12 Hooks, Height (In.) 2 in, Depth (In.) 1 1/2 in, Width (In.) 36 in, Material Aluminum, Satin Aluminum Finish, Color Satin Aluminum, Includes 12 Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24" x 80" Fir 3-Panel Mission Shaker Bifold Door and Hardware (2068fir8403BF)
- SCHLAGE COMMERCIAL Tool 40104 (40104)
- HARDWARE RESOURCES "No Wiggle" 8" Soft-close Vanity Cabinet Pullout (VBPO8-SC)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 148 PHL 626 234 ASA SFL)
- GLARO Coat Hook, 1 Hook, 3-1/2 In W, Satin Alumin (D1SA)
- GLARO Coat Hook, 8 Hooks, 24 In W, Satin Aluminum (224SA)
- GLARO Coat Hook, 10 Hooks, 30 In W, Satin Alumin (230SA)
- GLARO Coat Hook, 3 Hooks, 16 In W, Satin Aluminum (D3SA)
- SAFCO Wall Rack Coat Hook, 3 Hook, PK12 (4161)
- NUNC PATIO SUPPLIES WP-9173C Screen Door Magnet (NU431052)
- ZORO SELECT Coat Rack, Silver, 2-3/4 in. D, 18 in. W (45NG75)
- Glaro Hook Racks