Shop All Recycling Bins
Glaro
69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings
Mfr # 1542-3SA-SA-B&C/P/W
Zoro # G8938176
product price: $1,470.99
/ea
Free Shipping & Returns
$1,470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 69 gal
- Width 15" dia.
- Diameter 15"
- Shape Round
- Symbol Recycle
Product Information
- Brand Glaro
- MFR # 1542-3SA-SA-B&C/P/W
- Zoro # G8938176
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 15" dia. |
Diameter | 15" |
Height | 30 in |
Width/Diameter | 15" |
Details
Trash Container Capacity | 69 gal |
Shape | Round |
Symbol | Recycle |
Features | Modular Recycling Stations Encourage Use; All Metal Construction; Indoor/Outdoor All Weather Finishes; Engineered For Durability; Capacities Ranging From 12 To 41 Gallons Each; Styles And Finishes For Every Facility; 29 Designer Colors And 2 Metal Finishes; Custom Finish Combinations Available; Custom Silk Screened Messages And Logos; Optional Plastic Inner Liners; Manufactured In the USA; Designed And Produced For Environmental Sustainability |
Total Capacity | 69 gal |
Recycling Material | Paper/Cans/Trash/Bottles |
Primary Container Color | Silver |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Color | Satin Aluminum |
Top Design | Open Top |
For Use With | Mfr. No. PLC15 |
Material | Aluminum |
Item | Recycling Bin |
Number of Openings | 3 |
Includes | Bottles And Cans, Paper And Waste Silk Screened Messages |
Container Shape | Round |
Top Type | Open Top |
Description
Trash Container Capacity 69 gal, Number of Openings 1, Total Capacity 69 gal, Color Silver, Height 30 in, For Use With Mfr. No. PLC15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT KEYS - REPLACEMENT, SET OF 2 - FITS TENNANT (1017696)
- SEVENTH GENERATION Natural Liquid Fabric Softener, Free and Clear/Unscented 32 oz, Bottle (22833EA)
- PIG Absorbent Pad, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT117)
- AMERICO Octopus Heavy Duty Cleaning Pad, 5 x 9, Brown, 20PK (541010)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- RUBBERMAID COMMERCIAL 20 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG262073BLUE)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Vented Recycling Container, Green, Plastic (RCP354007GN)
- SP SCIENCEWARE Square Recycling Collection Box, Flat with Top Opening, White, Corrugated Cardboard, 1 Openings (F24653-0002)
- RUBBERMAID COMMERCIAL 46 gal Recycling Bin, Bronze Vein/Satin Brass (2007914)
- Glaro Recycling Bins