Shop All Trash Cans
Glaro
12 gal Round Trash Can, Satin Aluminum, 12" Dia, Open Top, Aluminum
Mfr # F1232-SA-SA
Zoro # G8938203
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 12 gal
- Container Shape Round
- Color Satin Aluminum
- Material Aluminum
- Height 32 in
Product Information
- Brand Glaro
- MFR # F1232-SA-SA
- Zoro # G8938203
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 32 in |
Width | 12 in |
Container Depth | 12" |
Trash Can Dia./Width | 12" |
Diameter | 12 in |
Depth | 12 in |
Width/Diameter | 12" |
Description
Round, Funnel, 12 gal, Silver, Height 32 in, Aluminum, Polished, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Black/Orange 2-1/2" Crack Squeegee (3ZHL8)
- TOUGH GUY 24 in Sweep Face Broom, Medium, Synthetic, Brown, 60 in L Handle (59JM44)
- SPILLTECH Absorbent Roll, 44 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GR-H)
- KC WYPALL WypAll L30 Wipers 1200 wipers/case, 120 wipers/box, 10 boxes/case 11.2" L x 10" W, 1200PK (WIP3086)
- GLARO 41 gal Round Trash Can, Satin Black/Satin Aluminum, 20" Dia, Open Top, Steel (F2037-BK-SA)
- GLARO 23 gal Trash Can, Bronze Vein/Satin Brass (W-1542BV-BE-W3)
- GLARO 16 gal Trash Can, Bronze Vein/Satin Brass (W-1532BV-BE-W4)
- GLARO 16 gal Round Trash Can, Brown, Open Top, Steel (F1551-BV-BV)
- GLARO 41 gal Trash Can, Bronze Vein/Satin Brass (W-2042BV-BE-W1)
- GLARO 41 gal Trash Can, Bronze Vein (W-2042BV-BV-W3)
- GLOBAL INDUSTRIAL Round Blue, Plastic (240462BL)
- Glaro Trash Cans