Shop All Cargo Nets
Gladiator Cargo Nets
SafetyWeb Cargo Net: Large for Extended Bed (8.75' x 10' ft.)
Mfr # LSW-100
Zoro # G6537222
product price: $219.00
/ea
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 10
- Width 8.75
- Overall Length Feet
Product Information
- Brand Gladiator Cargo Nets
- MFR # LSW-100
- Zoro # G6537222
- UPC # 856611000034
- Country of Origin China
- Category Cargo Nets
Dimensions
Length | 10 |
Width | 8.75 |
Overall Length | Feet |
Details
Color | Black |
Description
The SafetyWeb Cargo Net is a durable all around cargo net for home, work or play. Quickly secure any load in minutes. The SafetyWeb gives you peace of mind while on the road. The SafetyWeb is made with the same commercial-grade materials as our flagship Gladiator Cargo Net. It features has a mesh center with cargo net perimeter for light to medium duty loads. Each net comes with four attachment straps as well as a storage bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #4 Straight Link Coil Chain, Zinc Plated, 100' per Reel (AW0330427)
- ERICKSON 2"X25Ft 10,000Lb Pdwr Coat Rat w/Dbl "J" Hks -Non Printed Hunter Green (78656)
- ZIPWALL Tapeless Seal, Silver, 4 ft. to 8 ft. H (SPN)
- AP PRODUCTS AP Products 018-516150 Black Weather Stripping Tape - 5/16" x 1" x 50' (018-516150)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: 6x12 ft Trailer (7.3' x 13.3') (MUT-100)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Extra Large Plus (10.5 x 14.5) (XTN-100)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Extended Bed (8.75' x 10' ft.) (LGN-100)
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Small for Short Bed (4.75' x 6' ft.) (SSW-100)
- GLADIATOR CARGO NETS Mesh Cargo Net Tarp: Large for Extended Bed (8.75' x 10' ft.) (LMT-100)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Short Bed (4.75' x 6' ft.) (SGN-100)
- GLADIATOR CARGO NETS Mesh Cargo Net Tarp: Medium for Standard Bed (6.75' x 8' ft.) (MMT-100)
- Gladiator Cargo Nets Cargo Nets