Shop All Cargo Nets
Gladiator Cargo Nets
Heavy-Duty, Certified Truck Cargo Net: Standard Bed (6.75' x 8' ft.)
Mfr # MGN-100
Zoro # G6537204
Free Shipping & Returns
$204.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 8
- Width 6.75
- Overall Length Feet
Product Information
- Brand Gladiator Cargo Nets
- MFR # MGN-100
- Zoro # G6537204
- UPC # 856611000102
- Country of Origin China
- Category Cargo Nets
Dimensions
Length | 8 |
Width | 6.75 |
Overall Length | Feet |
Details
Color | Black |
Description
The Gladiator Cargo Net is a load certified, adjustable, heavy-duty cargo net with integrated meshing. The integrated mesh easily slides over your cargo to prevent snags when securing your cargo as well as containing smaller items. Used by large and small fleets across the country it is the perfect cargo net for your hauling needs. Safely secure cargo loads and take the abuse of commercial use. Every cargo net comes with four hardware straps and a heavy-duty storage bag.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Light Duty Coil Rack (LDCOIL)
- HARRINGTON External Snap Ring (9047110)
- CROSBY L-3322B 11 Ton Swivel Hook w/Latch - 1028645 (1028645)
- ZORO SELECT Pneumatic Wheel, 8 In, 295 lb (1NWU3)
- GLADIATOR CARGO NETS Mesh Cargo Net Tarp: Small for Short Bed (4.75' x 6' ft.) (SMT-100)
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Medium for Standard Bed (6.75' x 8' ft.) (MSW-100)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Cargo Rack, SUV, Jeep (4.75' x 5.25') (GRN-100)
- GLADIATOR CARGO NETS Mesh Cargo Net Tarp: Medium for Standard Bed (6.75' x 8' ft.) (MMT-100)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: 6x12 ft Trailer (7.3' x 13.3') (MUT-100)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Extra Large Plus (10.5 x 14.5) (XTN-100)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Short Bed (4.75' x 6' ft.) (SGN-100)
- Gladiator Cargo Nets Cargo Nets