Shop All Disposable Gloves
Glades
Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 500 PK, Green
Mfr # HM2021889003-GN-L
Zoro # G204267565
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Palm Thickness 8 mil
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Glades
- MFR # HM2021889003-GN-L
- Zoro # G204267565
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Green |
Material | Nitrile |
Palm Thickness | 8 mil |
Powdered/Powder-Free | Powder-Free |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Retrieval Full Body Harness, L, Polyester (1109229)
- STRANCO Die Cut Letter Label, P (DBV-SINGLE-8-P)
- LYLE Video Surveillance Notice, Alumnm, 14"x10" (LCU5-0055-NA_14X10)
- WIGWAM MILLS XL BLK Boot Sock (F2230-052-XL)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Black (H104-S)
- KIMTECH G3, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, M, 1000 PK, White (KCC 56882)
- 212 PERFORMANCE NTG8-03, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Blue (NTG8-03-010)
- PIP Qualatrile XC, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL (10), 1000 PK, White (Q125XL)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (62827)
- VGUARD A11A3, Nitrile Exam Gloves, 2.2 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A11A31)
- VGUARD A19A3, Nitrile Exam Gloves, 6.3 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Black (A19A33)
- Glades Gloves & Hand Protection