Shop All Air Fresheners & Odor Eliminators
Glade
Glade SJN329388CT 12.4 fl oz Automatic Spray Refill Value Pack - Case of 6
Mfr # SJN329388CT
Zoro # G204163966
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Glade
- MFR # SJN329388CT
- Zoro # G204163966
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Description
Add a burst of boldness and make your space your own with this automatic spray refill. Clean Linen scent delivers the classic smells of line-dried laundry to enhance rooms with the cozy feeling of clean comfort. Long-lasting design freshens rooms for up to 60 days when set at the 36-minute setting for cost-efficient performance. Refill is perfect for use in busy bathrooms, kitchens, lobbies and more. Automatic spray refill is designed for use with Glad automatic sprayers.
Features- Clean Linen scent enhances rooms with cozy feeling of clean comfort
- Long-lasting design keeps rooms fresh for up to 60 days for efficient use
- Perfect for high-traffic bathrooms, kitchens, lobbies and more
- Use in Glad automatic spray units
- Case of 6
- Product Type: Air Freshener Refill
- Scent: Clean Linen
- Freshener/Sanitizer Type: Spray
- Freshener/Sanitizer Volume: 12.4 fl oz (0.4 quart)
- Effective Duration: 60 Day
- Color: Clear
- Compatibility: Glade Automatic Sprayers
- Assembly Required: No
- Country of Origin: United States
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO VIKAN Green 16" Squeegee Head (77522)
- PROTEAM ProForce 1200XP Upright Vacuum w/ On-Board Tools (107251)
- GLAD 30 gal Trash Bags, 30 in x 32 in, Extra Heavy-Duty, 1.05 mil, Black, 70 PK (70358)
- TOUGH GUY Toilet Bowl Block, Cherry, 3.5oz., PK12 (793JP3)
- GLADE Automatic Air Freshener Hawaiian Breeze 62 oz (SJN337689)
- GLADE Air Fresh Plugin Hwnbrz (00383)
- GLADE Glade Sheer Vanilla Embrace Candle 3.4 oz., PK6 (76959)
- GLADE Plug-Ins Air Freshener Oil Warmer 1 oz Solid (74409)
- GLADE SOLID AIR FRESH CL (71689)
- GLADE Plug-Ins None Scent Air Freshener Oil Warmer 1 oz Liquid (02990)
- F MATIC Fan Dispenser for Gel Air Freshener, White Sample (SAMPLE-FF100W-N)
- Glade Air Fresheners & Odor Eliminators