Glade 301168 13.8 oz Furniture Polish; Lemon Aerosol - 6 Per Case
Mfr # 301168
Zoro # G404162202
Product Information
- Brand Glade
- MFR # 301168
- Zoro # G404162202
- UPC # 10046500002585
- Country of Origin United States
- Category Polishing and Dusting
Description
Glade products bring fragrance to your home using a wide variety of devices eliminating all the unpleasant odor. Our top products include car fresheners, gels, automatic sprays, and aerosol which provide long-lasting fragrance to your surroundings. The high-quality devices and techniques used to spray out the delicate scent are very much incredible that they spread to vast distances and continues to give the perfume for many hours. The top flavors we provide include citrus, clean, floral, outdoor and spicy. Each character has its uniqueness and is sure to turn your homes into something pleasant
Features- Brings back that fresh look to furniture
- Cleans and protects wood furniture, cabinets, paneling, vinyl and leather
- Anti-dust formula leaves no polish or waxy buildup. shines, dusts and polishes in one step
- Capacity: 13.8 oz
- Applicable Material: Leather, Vinyl, Wood
- Scent: Lemon
- Physical Form: Liquid
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Shoe Handle Wire Scratch Brush (2311D)
- PROTEAM 1 Power Cord Assembly Complete w/Strain Relief (100641)
- SUNCAST TRASH RECPTCL RESIN 30G (GH1732J)
- DEWALT Dust Bag, for 6-16gal. Wet/Dry Vac, PK3 (DXVA19-4101)
- JELMAR Jelmar 235769 Clear Garbage Disposal Foaming Cleaner & Freshener Pods; Pack of 5 (235769)
- JOHNSON DIVERSEY Diversey, Endust Multi-Surface Dusting And Cleaning Spray, Lemon Zest (CB508171EA)
- CLR Outdoor Furniture Cleaner 26 oz Liquid (OF-26)
- NAMCO MANUFACTURING XL-44 Mildew Remover, 1 qt., PK12 (2009)
- HOWARD 1 Pt Dark Oak Restor-A-Finish One-Step Refinisher (RF7016)
- HOWARD PRODUCTS Howard Products RS0016 16 Oz Restor-A-Shine Wood Finish Polishing Compound (RS0016)
- NATIONAL BRAND Citro Shield 18 oz. Lemon Furniture Polish (612000)
- Glade Polishing and Dusting