Shop All Air Fresheners & Odor Eliminators
Glade
Automatic Air Freshener Hawaiian Breeze 62 oz PK6 6PK
Mfr # SJN337689
Zoro # G807046291
product price: $57.99
/pk 6, $9.67/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Can
- Fragrance Hawaiian Breeze
- Cleaner Form Aerosol
- Cleaner Container Size 6.2 oz
- For Use With Glade® 686452
Product Information
- Brand Glade
- MFR # SJN337689
- Zoro # G807046291
- Country of Origin Turkey
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 6.2 oz |
Details
Type | Can |
Fragrance | Hawaiian Breeze |
Cleaner Form | Aerosol |
Item | Air Fresheners/Odor Eliminators |
For Use With | Glade® 686452 |
Application | Air Freshener |
Net Weight | 3.75 lbs |
Description
Boost the mood with Glade Automatic Spray Consciously crafted with automatic timerelease and boost functions this product is masterfully designed to give you a controlled burst of fresh fragrance whenever you want it Set it and forget it with freshness that lasts up to 60 days based on 36 minute setting Refills are available in many pleasant fragrances and 100 recyclable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX PRO Smoke, Odor Eliminator, 13 oz. (SE-006-051)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, BK Vinyl, Pool Twl (R08-KKX-XPA-3ONN)
- ATERRA 1 gal. Liquid Hand Soap Jug (12067)
- 3M Scrubbing Pad, 14 In, Blue, PK5 (5300)
- GLADE Glade J30 76101 12.4 oz Automatic Spray Air Freshener Refill; Cashmere Woods - Pack of 2 (J30 76101)
- GLADE Automatic Air Freshener Clean Linen 62 oz (SJN337568)
- GLADE Glade Apple Cinnamon Candle 3.4 oz., PK6 (76947)
- GLADE PLUGIN APL/CIN (77567)
- GLADE Air Freshener, PK 6 (346578)
- GLADE Air Freshener, PK 6 (346580)
- ZEP Smoke Odor Eliminator, Professional Strength, 16oz., , PK 12 (ZPEZUSOE16CT)
- Glade Air Fresheners & Odor Eliminators