Shop All Air Fresheners & Odor Eliminators
Glade
Automatic Air Freshener Clean Linen 62 oz
Mfr # SJN337568
Zoro # G607046286
original price:
$9.69
20% off
new price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Can
- Color Clear
- Cleaner Form Aerosol
- Cleaner Container Size 6.2 oz
- Application Automatic Odor Control
Product Information
- Brand Glade
- MFR # SJN337568
- Zoro # G607046286
- UPC # 46500717734
- Country of Origin Turkey
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 6.2 oz |
Details
Type | Can |
Fragrance | Clean Linen™ |
Color | Clear |
Cleaner Form | Aerosol |
Item | Air Fresheners/Odor Eliminators |
Application | Automatic Odor Control |
Net Weight | 0.62 lbs |
For Use With | Glade® 686452 |
Description
Boost the mood with Glade Automatic Spray Consciously crafted with automatic timerelease and boost functions this product is masterfully designed to give you a controlled burst of fresh fragrance whenever you want it Set it and forget it with freshness that lasts up to 60 days based on 36 minute setting Refills are available in many pleasant fragrances and 100 recyclable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Freshmatic Life Scents Starter Kit, White Flowers and Melon Summer Delights, 5.89 oz Aerosol Spray (62338-88410)
- MI T M CORP Gal Mp Cleaner (AW-4018-0026)
- NU-CALGON 4143-08 1 Gallon Special HD CalClean Heavy Duty Evaporator and Condenser Cleaner, 4PK (499414308)
- ZORO SELECT Forced Cup Plunger, Durable Rubber, 4 in Cup Dia, 8 in Wood Handle (1RLV7)
- GLADE Automatic Air Freshener Hawaiian Breeze 62 oz (SJN337689)
- GLADE PLUGIN APL/CIN (77567)
- GLADE Air Freshener, PK 6 (346577)
- GLADE Plugin Oil Hawai Brz 2Pk (21749)
- GLADE Glade J30 76101 12.4 oz Automatic Spray Air Freshener Refill; Cashmere Woods - Pack of 2 (J30 76101)
- GLADE Automatic Air Freshener Clean Linen 62 oz PK6 6PK (SJN337568)
- ODOBAN BioStain and Odor Remover, Clean Fresh Scent, 32 oz Spray Bottle, 12PK (960062-QC12)
- Glade Air Fresheners & Odor Eliminators