Shop All Trash Bags
Glad
Glad 60034 Quick Tie Closure Tall Kitchen Bag; 80 Count - 13 Gallon
Mfr # 143948
Zoro # G703890295
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Glad
- MFR # 143948
- Zoro # G703890295
- Country of Origin United States
- Category Trash Bags
Details
Item | Trash Bags |
Description
Features
- Quick Tie Closure Tall Kitchen Bag
- 3 Ply Strength
- 0.85 Mil.
- 80 Count
- Capacity - 13 Gallon
- Color - White
- Size - 2 ft. x 2 ft. 4 in.
- Dimension - 7.88 x 4.19 x 8.88 in.
- Item Weight - 3.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BLUE BASIC Perforated Paper Towels, Brown (GPC28290)
- DIVERSEY Oxivir Five 16 Concentrate, 84.5 fl oz (2.6 quart) Characteristic, Clear, 2 PK (DVO4963331)
- HERITAGE High-Density Waste Can Liners, 16 gal, 12 microns, 24 x 33, Natural, 500PK (Z4833MN R02)
- CLOROX Cleaners & Detergents, Spray Bottle, Unscented, 9 PK (60213CT)
- GLAD 13 gal Trash Bags, 90 mil (2286 Micron), White, 100 PK (CLO70427)
- GLAD Glad 78536 Tall Kitchen Trash Bag; 90 Count - 13 Gallon (169010)
- GLAD 13 gal Trash Bags, 9 mil (229 Micron), White, 100 PK (CLO78526)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .60 Mil, White, 80 PK (78899BX)
- GLAD Trash Bags, 0.78 mm, 40 PK (78685)
- GLAD Force Flex 13 gal Fresh Scent Tall Kitchen Bags Drawstring 110 pk, 110PK (78554)
- SUNBEAM TRASHRAC Sunbeam Trashrac 87072 5 gal Trash Bags (6192694)
- Glad Trash Bags