Shop All Trash Bags
Glad
30 gal Trash Bags, L, 1.05 mil (27 Micron), Black, 90 PK
Mfr # CLO78952
Zoro # G401858610
product price: $37.95
/pk 90, $0.42/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Bag Closure Type Drawstring
- Material Plastic
- Thickness 1.05 mil (27 Micron)
- Size L
Product Information
- Brand Glad
- MFR # CLO78952
- Zoro # G401858610
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | L |
Width | 30" |
Length | 32.99" |
Details
Capacity | 30 gal |
Bag Closure Type | Drawstring |
Material | Plastic |
Thickness | 1.05 mil (27 Micron) |
Color | Black |
Item | Trash Bags |
Features | Puncture Resistant; Tear Resistant; 3-ply; Heavy Duty |
Application | Garbage; Indoor; Outdoor |
Description
Glad Drawstring Trash Bags are feature a durable design for heavy-duty jobs both indoors and out. These 30-gallon bags have 50 percent better tear-resistance, 20 percent more puncture-resistance and a stronger drawstring to carry your heavy loads. Perfect for outdoor yard work and garage use, these garbage bags are tough enough for all occasions and are great for use throughout the workplace or home. The strong drawstring makes closing and carrying easy. Just pull the drawstring to enclose the trash, lift and toss into garbage. These bags are ideal for use in commercial facilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Square Pail, Clear (MMP8005-SK)
- COMMERCIAL 2-Ply Jumbo Junior Toilet Paper Roll (57101)
- WOOSTER Easy Squeegee Flat/Stiff Blade (R8151)
- DIVERSEY Disinfecting Wipes, White, Bucket, 160 Wipes, 12 in x 11 in, Cherry Almond (5627427)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .95 Mil, White, 240 PK (78902)
- GLAD 13 gal Trash Bags, 0.72 mil (18 Micron), White (CLO79157)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, 0.72 mil, White, 240 PK (78899)
- GLAD 13 gal Trash Bags, 9 mil (229 Micron), White, 3 PK (CLO78564CT)
- GLAD 20 gal Trash Bags, L, White, 30 PK (CLO78913)
- GLAD 13 gal Trash Bags, 9 mil (229 Micron), White, 100 PK (CLO78526)
- RENOWN Fits 45 Gal. 1.5 mil 40 in. x 46 in. Black Can Liner, 100PK (REN64516-CA)
- Glad Trash Bags