Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 5/16 x 2-3/4 in Key Size, 1222 SAE Number, 3/4 in H, Carbon Steel Plain
Mfr # WKC-00T
Zoro # G9115675
product price: $3.99
/ea
Sold in multiples of 5 for $19.95
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 5/16 x 2-3/4 in
- SAE Number 1222
- Height 3/4 in
- Material Carbon Steel
Product Information
- Brand G.L. Huyett
- MFR # WKC-00T
- Zoro # G9115675
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 5/16 x 2-3/4 in |
Height | 3/4 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 1222 |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 80 |
Description
Woodruff Key,3/8"x2-3/4",Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 2 in L, Coated, Flat Head, 15 Degrees, 3600 PK (C6P99D)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 in, Stainless Steel, 316, Plain Finish (45598)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0200)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Black Oxide, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-GH-816ES7-)
- G.L. HUYETT Woodruff Key, 3/16 x 7/8 in Key Size, 607 SAE Number, 3/8 in H, Alloy Steel Plain (WKA-011)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Alloy Steel Plain (WKA-091)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-129)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Alloy Steel Plain (WKA-015)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217 SAE Number, 17/32 in H, Carbon Steel Plain (WKC-029)
- G.L. HUYETT Woodruff Key, 3/16 x 1 in Key Size, 0.428 in H, Carbon Steel Plain (HIPRO-806)
- ZORO SELECT Woodruff Key, 1/4 x 1-1/4 in Key Size, 21 SAE Number, 0.531 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-021)
- G.L. Huyett Woodruff Key Stock