Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 3/16 x 5/8 in Key Size, 605 SAE Number, 1/4 in H, Carbon Steel Zinc Clear
Mfr # WKC-061-ZC
Zoro # G400401244
Sold in multiples of 106 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 3/16 x 5/8 in
- SAE Number 605
- Height 1/4 in
- Material Carbon Steel
Product Information
- Brand G.L. Huyett
- MFR # WKC-061-ZC
- Zoro # G400401244
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 3/16 x 5/8 in |
Height | 1/4 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 605 |
Material | Carbon Steel |
Finish | Zinc Clear |
Rockwell Hardness | HRB 80 |
Description
Woodruff Key-Carbon. Woodruff Key 3/16 x 5/8 CS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1/2 in W, 1/2 in H (WWG310500050036)
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 4 PK (70345)
- HILLMAN Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Hex Head Slotted Drive (70325)
- AMPG Rod End Bolt, 1/2"-13 Shank Thread (ZEB128-BLACK)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Alloy Steel Plain (WKA-091)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Stainless Steel Plain (WKS-091)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Alloy Steel Plain (WKA-015)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Stainless Steel Plain (WKS-213)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Carbon Steel Plain (WKC-015)
- G.L. HUYETT Woodruff Key, 5/16 x 2-3/4 in Key Size, 1222 SAE Number, 3/4 in H, Carbon Steel Plain (WKC-00T)
- ZORO SELECT Woodruff Key, 3/16 x 7/8 in Key Size, 11 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-011)
- G.L. Huyett Woodruff Key Stock