Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 1/8 x 5/8 in Key Size, 0.240 in H, Carbon Steel Plain
Mfr # HIPRO-504
Zoro # G9115009
product price: $0.35
/ea
Sold in multiples of 65 for $22.75
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 1/8 x 5/8 in
- Height 0.240 in
- Length 21/32 in
- Material Carbon Steel
Product Information
- Brand G.L. Huyett
- MFR # HIPRO-504
- Zoro # G9115009
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 1/8 x 5/8 in |
Height | 0.240 in |
Length | 21/32 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 80 |
Description
Hi-Pro Key,Carbon,Plain,1/8"x5/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37420.021.0001)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-24, #10-32, #8-32, 1/4"-20, 5/16"-18, Zinc (EZ-A800)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 3 PK (71662)
- TEKS Sheet Metal Screw, #10 x 3/4/2024, Zinc Steel 150 PK (21320)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-129)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Alloy Steel Plain (WKA-091)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Stainless Steel Plain (WKS-213)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Carbon Steel Plain (WKC-213)
- G.L. HUYETT Woodruff Key, 3/16 x 1 in Key Size, 0.428 in H, Carbon Steel Plain (HIPRO-806)
- G.L. HUYETT Woodruff Key, 3/16 x 7/8 in Key Size, 607 SAE Number, 3/8 in H, Alloy Steel Plain (WKA-011)
- ZORO SELECT Woodruff Key, 5/16 x 1-1/8 in Key Size, C SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-00C)
- G.L. Huyett Woodruff Key Stock