Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Stainless Steel Plain
Mfr # WKS-213
Zoro # G9116567
Sold in multiples of 10 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 1/8 x 3/8 in
- SAE Number 403
- Height 11/64 in
- Material Stainless Steel
Product Information
- Brand G.L. Huyett
- MFR # WKS-213
- Zoro # G9116567
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 1/8 x 3/8 in |
Height | 11/64 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 403 |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Product Type | Woodruff Key,Stainless Steel,1/8"x3/8" |
Description
Woodruff Key,Stainless Steel,1/8"x3/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Plain Finish, 12 1/2 ga, 232 PK (13011006)
- ZORO SELECT Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 50 PK (U51160.025.0002)
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 5/8 in, Zinc Plated Steel Hex Head Combination Drive, 10 PK (931801)
- FOREVERBOLT Lag Screw, 3/8 in, 2-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB3825P10)
- G.L. HUYETT Woodruff Key, 3/16 x 1 in Key Size, 0.428 in H, Carbon Steel Plain (HIPRO-806)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Carbon Steel Plain (WKC-213)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Carbon Steel Plain (WKC-015)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Alloy Steel Plain (WKA-015)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-129)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217 SAE Number, 17/32 in H, Carbon Steel Plain (WKC-029)
- ZORO SELECT Woodruff Key, 5/32 x 3/4 in Key Size, 8 SAE Number, 0.297 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-008)
- G.L. Huyett Woodruff Key Stock