Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 1/8 x 1/2 in Key Size, 0.194 in H, Carbon Steel Plain
Mfr # HIPRO-404
Zoro # G9115036
product price: $0.34
/ea
Sold in multiples of 65 for $22.10
$22.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 1/8 x 1/2 in
- Height 0.194 in
- Length 17/32 in
- Material Carbon Steel
Product Information
- Brand G.L. Huyett
- MFR # HIPRO-404
- Zoro # G9115036
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 1/8 x 1/2 in |
Height | 0.194 in |
Length | 17/32 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 80 |
Product Type | Hi-Pro Key,Carbon,Plain,1/8"x1/2" |
Description
Hi-Pro Key,Carbon,Plain,1/8"x1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #8, 1-3/4 in, Torx Drive, 925 PK (1075)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 10 in Overall Lg (8J10-B7)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0024)
- X1 TOOLS 5/32" x 1-1/16" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, & Wood Paneling (1 Bolt) (X1E-CON-BOL-MOL-1010x1)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-129)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Alloy Steel Plain (WKA-091)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Stainless Steel Plain (WKS-213)
- G.L. HUYETT Woodruff Key, 3/16 x 1 in Key Size, 0.428 in H, Carbon Steel Plain (HIPRO-806)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Carbon Steel Plain (WKC-213)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217 SAE Number, 17/32 in H, Carbon Steel Plain (WKC-029)
- ZORO SELECT Woodruff Key, 3/16 x 1-1/4 in Key Size, 19 SAE Number, 0.531 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-019)
- G.L. Huyett Woodruff Key Stock