Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 1/4 x 7/8 in Key Size, 807 SAE Number, 3/8 in H, Carbon Steel Plain
Mfr # WKC-00A
Zoro # G700401241
product price: $0.33
/ea
Sold in multiples of 60 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 1/4 x 7/8 in
- SAE Number 807
- Height 3/8 in
- Material Carbon Steel
Product Information
- Brand G.L. Huyett
- MFR # WKC-00A
- Zoro # G700401241
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 1/4 x 7/8 in |
Height | 3/8 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 807 |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 80 |
Description
Woodruff Key-Carbon. Woodruff Key 1/4 x 7/8 CS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, #9, 1/2 in, Brushed Chrome Steel Flat Head Phillips Drive (SCMS905U26D)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/2 in Spring Steel, Zinc Plated Finish, 100 PK (LW12)
- ZORO SELECT Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0162)
- REDHEAD Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel, 50 PK (12367)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Carbon Steel Plain (WKC-213)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-127)
- G.L. HUYETT Woodruff Key, 5/16 x 2-3/4 in Key Size, 1222 SAE Number, 3/4 in H, Carbon Steel Plain (WKC-00T)
- G.L. HUYETT Woodruff Key, 3/16 x 7/8 in Key Size, 607 SAE Number, 3/8 in H, Alloy Steel Plain (WKA-011)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Stainless Steel Plain (WKS-091)
- G.L. HUYETT Woodruff Key, 3/16 x 1 in Key Size, 0.428 in H, Carbon Steel Plain (HIPRO-806)
- A & I PRODUCTS Woodruff Key, 3/8 x 2-3/4 in Key Size, 1 in H (A-WK40)
- G.L. Huyett Woodruff Key Stock