Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 50 mm L, 5 mm Sq
Mfr # 300505-050
Zoro # G9119175
product price: $0.29
/ea
Sold in multiples of 70 for $20.30
$20.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Undersized
- End Type Square
- Square 5 mm
- Material Steel
Product Information
- Brand G.L. Huyett
- MFR # 300505-050
- Zoro # G9119175
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 50 mm |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Undersized |
End Type | Square |
Square | 5 mm |
Material | Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Machine Key,5mmx5mmx50mm,Form B,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55108.031.0001)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1in Grade 18-8 Stainless Steel 25PK (9062165)
- MIDWEST FASTENER 3/8"-24 Flange Bolt, Chrome Plated Steel, 1 in L, 10 PK (75202)
- DISCO Sheet Metal Screw, #8 x 1-1/2 in, Chrome Plated Oval Head Phillips Drive (6304PK)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3 in L, 3/8 in Sq (3003750375-3000)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 16 mm L, 4 mm Sq (320404-016)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq (4502500250-1250)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/8 in Sq (4503750375-2000)
- G.L. HUYETT Oversized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 1/8 in Sq (3501250125-0500)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 1-3/4 in L, 1/4 in Sq (3202500250-1750)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 3/16 in Sq, 8 PK (62626)
- G.L. Huyett Machine Keys