Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 4 in L, 1/2 in Sq
Mfr # 3005000500-4000
Zoro # G9118658
product price: $1.19
/ea
Sold in multiples of 15 for $17.85
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 1/2 in
- Material Steel
Product Information
- Brand G.L. Huyett
- MFR # 3005000500-4000
- Zoro # G9118658
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 4 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Square |
Square | 1/2 in |
Material | Steel |
Finish | Plain |
Rockwell Hardness | HRB 50 Min |
Description
Machne Key,1/2mmx1/2mmx4mm,Form B,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 20 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.040.0020)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55068)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100 (2UHK2)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx3-1/2" L, PK25 (U39351.025.0350)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-3/4 in L, 1/2 in Sq (3005000500-1750)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 1-3/4 in L, 1/4 in Sq (3202500250-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3 in L, 3/8 in Sq (3003750375-3000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/8 in L, 1/4 in Sq (3002500250-1125)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/4 in L, 1/4 in Sq (3002500250-1250)
- G.L. HUYETT Oversized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/8 in Sq (3501250125-1000)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 1/2 in Sq, 10 PK (WWG-30029)
- G.L. Huyett Machine Keys