Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Carbon Steel, Plain, 1.688 in L, 1/4 x 3/8 in Sq
Mfr # 3002500375-1687
Zoro # G300005658
product price: $0.42
/ea
Sold in multiples of 62 for $26.04
$26.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 1/4 x 3/8 in
- Material Carbon Steel
Product Information
- Brand G.L. Huyett
- MFR # 3002500375-1687
- Zoro # G300005658
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 1.688 in |
Height | .3750" (3/8) |
Width | .2500" (1/4) |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Square |
Square | 1/4 x 3/8 in |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 50 Min |
Description
Machine Key-Standard Grade-Under B. Key 1/4 x 3/8 x 1-11/16 Form B CS PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 25 PK (51872)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 2, Black Oxide, 7/16 in Ht, 50 PK (U08100.050.0001)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04995)
- ZORO SELECT Jam Nut, 1"-8, Carbon Steel, Grade A, Black Oxide, 37/64 in Ht, 5 PK (U11060.100.0001)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6 in L, 5/8 in Sq (3006250625-6000)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 20 mm L, 8 x 5 mm Sq (320805-020)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 28 mm L, 10 x 8 mm Sq (321008-028)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/4 in Sq (3002500250-1000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 5/16 in Sq (3003120312-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 1 in L, 5/16 in Sq (7003120312-1000)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1 in L, 1/8 in Sq, 10 PK (WWG-35235)
- G.L. Huyett Machine Keys