Shop All Automotive Tool Parts
G.L. Huyett
U-Nut .025-.040 Pnl ScrSz 8-32 Stl Phos
Mfr # EFUN-C08102-832-4
Zoro # G700400114
product price: $0.23
/ea
Sold in multiples of 138 for $31.74
$31.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #8-32
- Nut Style Self Locking Nut
- Fastener Finish Phosphate
- Basic Material Steel
Product Information
- Brand G.L. Huyett
- MFR # EFUN-C08102-832-4
- Zoro # G700400114
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | #8-32 |
Details
System of Measurement | Inch |
Nut Style | Self Locking Nut |
Fastener Finish | Phosphate |
Basic Material | Steel |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut .025-.040 Pnl ScrSz 8-32 Stl Phos
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Bumper Hitch for Dodge Bumpers, 2" Rcvr (19050)
- GREAT DAY Great Day LNPHH650 LAWN PRO Lawnmower Hi-Hitch (LNPHH650)
- BIG ROC TOOLS Big Roc Tools LOTU Universal Lock Out Tool Set (LOTU)
- KEYSCO TOOLS Tooth Flat Body File, 8 (ALC77347)
- AU-VE-CO PRODUCTS GM RCKR PNL MLDG FSTNR 25PK (AV24575)
- STECK MANUFACTURING "The Original" Pull Rod Set (STC20000)
- MAYHEW STEEL PRODUCTS DOMINATOR 3 pc SET (7-C12-C18-C) (MY61355)
- MAYHEW Dominator 12" Oal, 7-C (MAY60140)
- PRIME-LINE Serrated Flange Bolts 5/16in-18 X 3/4in Zinc Plated Case Hard Steel 25PK (9090893)
- HANDI-CHEK Ret Ring Int Assort 55pc (DISP-HO055)
- G.L. Huyett Automotive Tool Parts