Shop All Tooth Lock Washers
G.L. Huyett
Tooth Lock Washer, Carbon Steel, Plain Finish
Mfr # W-06
Zoro # G9114537
product price: $0.49
/ea
Sold in multiples of 50 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Plain
- Minimum Thickness 0.046 in
- Maximum Thickness 0.054 in
- Standards ABMA Std. 8.2:1999
Product Information
- Brand G.L. Huyett
- MFR # W-06
- Zoro # G9114537
- Country of Origin United States
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 1.921 in |
Inside Diameter | 1.193 in |
Details
Item | Tooth Lock Washer |
Material | Carbon Steel |
Finish | Plain |
Minimum Thickness | 0.046 in |
Maximum Thickness | 0.054 in |
Standards | ABMA Std. 8.2:1999 |
System of Measurement | Inch |
Description
Lockwasher,1.921x1.193/1.213,13 Tangs, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 40 PK (63082)
- TEKS Self-Drilling Screw, #10 x 1 in, Gray Spex Steel Wafer Head Phillips Drive, 500 PK (1079000)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (N04360.062.0200)
- ZORO SELECT Hex Nut, #10-24, 316 Stainless Steel, Not Graded, Plain, 1/8 in Ht (NUT93010C)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-09)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-16)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-04)
- G.L. HUYETT External Tooth Lock Washer, Steel, Plain Finish (WH-04)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-07)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-08)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37420.100.0001)
- G.L. Huyett Tooth Lock Washers