Shop All Shaft Collars
G.L. Huyett
Threaded Split Collar, 1-1/8x1/2x13/32"BO
Mfr # SCC1-0500-BO
Zoro # G9150779
Sold in multiples of 50 for $174.50
$174.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Number of Pieces 1
- Outside Dia. 1.133"
- Dimension Type Inch
- Width 13/32"
Product Information
- Brand G.L. Huyett
- MFR # SCC1-0500-BO
- Zoro # G9150779
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.133" |
Dimension Type | Inch |
Width | 13/32" |
Screw Size | #8-32 |
Details
Material | Black Oxide Carbon Steel |
Number of Pieces | 1 |
Description
Threaded Split Collar,1-1/8x1/2x13/32"BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting 1/2In Tubex1/2In Pipe (C5205X8X8)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8208DRG25, Pressure Line, 25 micron, Outside-In (MF0060888)
- KRYTOX 0.5 oz Syringe White (GPL-204)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/16, L 3/8, PK3 (EXEF050806)
- G.L. HUYETT Split Collar, Dbl 1-5/16"x9/16"x7/16"SS (SC2-0562-SS)
- G.L. HUYETT Shaft Collar, 1-1/4" x 3/4" x 9/16" SS PL (SC-0750-SS)
- G.L. HUYETT Single Split Collar2-3/8"x1-1/2"x9/16"BO (SC1-1500-BO)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"BO (SC2-1500-BO)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- CLIMAX METAL PRODUCTS 3/4" ID 2Pc Double Wide Clamp Collar, Al (D2C-075-A)
- G.L. Huyett Couplings, Collars, & Adapters