Shop All Machine Keys
G.L. Huyett
Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 1-1/2 in L, 1/2 in Sq
Mfr # GIB-0500-1500
Zoro # G9115149
product price: $4.79
/ea
Sold in multiples of 5 for $23.95
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Tapered Gib Head
- End Type Tapered Gib
- Length 1-1/2 in
- Square 1/2 in
Product Information
- Brand G.L. Huyett
- MFR # GIB-0500-1500
- Zoro # G9115149
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 1-1/2 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Tapered Gib Head |
End Type | Tapered Gib |
Square | 1/2 in |
Material | Carbon Steel |
Finish | Plain |
Description
Gib Head Key,Low Carbon,1/2"x1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 334 PK (07706)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 800 PK (296664)
- ZORO SELECT #10-24 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHI-1000750US-100P)
- ZORO SELECT Double-End Threaded Rod, 3/8"-24 Thread to 3/8"-24 Thread, 30 in, Aluminum, Plain (LINK37530EA)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1.688 in L, 1/4 x 3/8 in Sq (3002500375-1687)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6 in L, 5/8 in Sq (3006250625-6000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 1/2 in Sq (3005000500-4000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Zinc Clear Trivalent, 2 in L, 1/4 in Sq (3102500250-2000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 50 mm L, 16 x 10 mm Sq (301610-050)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 25 mm L, 5 mm Sq (320505-025)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 5/8 in L, 3/16 in Sq (3001870187-0625)
- G.L. Huyett Machine Keys