Shop All Taper Pins
G.L. Huyett
Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2
Mfr # TP-40-1250
Zoro # G300025021
product price: $0.44
/ea
Sold in multiples of 59 for $25.96
$25.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 7/64 in
Product Information
- Brand G.L. Huyett
- MFR # TP-40-1250
- Zoro # G300025021
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 7/64 in |
Fastener Length | 1 1/4 in |
Details
Item | Taper Pin |
System of Measurement | Inch |
Taper Pin Type | Standard |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
Taper Pins-Plain. Taper Pin #4/0 x 1-1/4 Pl ASME B18.8.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 8 mm Shaft Dia, 100 PK (DE-7ST PA)
- ZORO SELECT 1/4"-20 x 1 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.025.0100)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M12-1.25, Plain 18-8 Stainless Steel (3523-12.00K)
- ZORO SELECT Fully Threaded Rod, 1-3/4"-12, 3 ft, Steel, Grade 2, Plain Finish (LC.13401203.PL.DAR)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- G.L. HUYETT Taper Pin #10 x 12 Plain ASME B18.8.2 (TP-10-12000)
- G.L. HUYETT Taper Pin, Int Thrd, M10 x 30 DIN 7978 Pl (TPTMI-100-030)
- G.L. HUYETT Taper Pin #11 x8"CS PL (TP-11-8000)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- ZORO SELECT Taper Pin, Steel, 8 x 65mm (M39011.080.0065)
- ZORO SELECT Taper Pin, Steel, 20 x 60mm (M39012.200.0060)
- G.L. Huyett Taper Pins