Shop All Shaft Collars
G.L. Huyett
Split Collar, Dbl 2-3/8"x1-1/2"x9/16"BO
Mfr # SC2-1500-BO
Zoro # G9150185
product price: $4.99
/ea
Sold in multiples of 4 for $19.96
$19.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Number of Pieces 2
- Outside Dia. 2.383"
- Dimension Type Inch
- Width 9/16"
Product Information
- Brand G.L. Huyett
- MFR # SC2-1500-BO
- Zoro # G9150185
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 2.383" |
Dimension Type | Inch |
Width | 9/16" |
Details
Material | Black Oxide Carbon Steel |
Number of Pieces | 2 |
Description
Split Collar,Dbl 2-3/8"x1-1/2"x9/16"BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, 140XL025 (140XL025UG)
- TOMPKINS Hydraulic Fitting-Steel04MP-04FPX (1404-04-04)
- PIX PIX, B54/5L570, V-Belt 5/8 X 57 (B54/5L570)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 50 ft., Hose Color: Blue (FRTB075-50MF-G)
- G.L. HUYETT Shaft Collar, 1-1/4" x 3/4" x 9/16" SS PL (SC-0750-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- G.L. HUYETT Shaft Collar, 5/8" x 5/16" x 5/16" SS PL (SC-0312-SS)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- G.L. HUYETT Shaft Collar 2-3/4 x 1-7/8 x 7/8 ZC (SC-1875-ZC)
- G.L. HUYETT Shaft Collar, 1-5/8" x 1 x 5/8" ZC (SC-1000-ZC)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 303 SS (CL-8-SS)
- G.L. Huyett Shaft Collars