Shop All Shaft Collars
G.L. Huyett
Split Collar, Dbl 2-1/4"x1-3/8"x9/16"BO
Mfr # SC2-1375-BO
Zoro # G9150191
product price: $4.69
/ea
Sold in multiples of 4 for $18.76
$18.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Number of Pieces 2
- Outside Dia. 2.258"
- Dimension Type Inch
- Width 9/16"
Product Information
- Brand G.L. Huyett
- MFR # SC2-1375-BO
- Zoro # G9150191
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 2.258" |
Dimension Type | Inch |
Width | 9/16" |
Details
Material | Black Oxide Carbon Steel |
Number of Pieces | 2 |
Description
Split Collar,Dbl 2-1/4"x1-3/8"x9/16"BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AA96 Double Angle V-Belt (AA96)
- SPEEDAIRE Filter/Regulator, 120 cfm, 250psi (4ZK88)
- LEESON Saw Motor, 1-1/2 HP, 3450 RPM, 115/230V (120925.00)
- MAIN FILTER Hydraulic Filter, replaces ZINGA SRE40910, Pressure Line, 10 micron, Outside-In (MF0059455)
- G.L. HUYETT Shaft Collar, 1-1/4" x 3/4" x 9/16" SS PL (SC-0750-SS)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- G.L. HUYETT Split Collar, Dbl 1-1/2"x11/16"x1/2"BO (SC2-0687-BO)
- G.L. HUYETT Shaft Collar 2-3/4 x 1-7/8 x 7/8 ZC (SC-1875-ZC)
- G.L. HUYETT Shaft Collar, 3/4" x 3/8" x 3/8" SS PL (SC-0375-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 2-5/8 In, Steel (SP-42-F)
- G.L. Huyett Couplings, Collars, & Adapters