Shop All Shaft Collars
G.L. Huyett
Split Collar, Dbl 2-1/16"x1-1/4"x1/2"BO
Mfr # SC2-1250-BO
Zoro # G9150106
Sold in multiples of 5 for $19.95
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Number of Pieces 2
- Outside Dia. 2.0705"
- Dimension Type Inch
- Width 1/2"
Product Information
- Brand G.L. Huyett
- MFR # SC2-1250-BO
- Zoro # G9150106
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 2.0705" |
Dimension Type | Inch |
Width | 1/2" |
Details
Material | Black Oxide Carbon Steel |
Number of Pieces | 2 |
Description
Split Collar,Dbl 2-1/16"x1-1/4"x1/2"BO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler, 3/4 In Size (3LX94)
- BAND-IT Preformed Clamp, Center-Punch, Steel (CP2699)
- COILHOSE PNEUMATICS Reusable Strain Relief Rigid 3/8" ID x 3/8" BSPP (PRM0606PNSR)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/8, PK3 (EXEP060806)
- G.L. HUYETT Single Split Collar2-3/8"x1-1/2"x9/16"BO (SC1-1500-BO)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"SS (SC2-1000-SS)
- G.L. HUYETT Split Collar, Dbl 1-1/2"x11/16"x1/2"BO (SC2-0687-BO)
- G.L. HUYETT Shaft Collar, 1-1/4" x 3/4" x 9/16" SS PL (SC-0750-SS)
- G.L. HUYETT Shaft Collar 2-3/4 x 1-7/8 x 7/8 ZC (SC-1875-ZC)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" ZC (SC-0500-ZC)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 5/16in.W (C-025)
- G.L. Huyett Couplings, Collars, & Adapters