Shop All Shaft Collars
G.L. Huyett
Split Collar, Dbl 1-7/8"x1-1/8"x1/2"BO
Mfr # SC2-1125-BO
Zoro # G9150079
Sold in multiples of 5 for $16.45
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Number of Pieces 2
- Outside Dia. 1.883"
- Dimension Type Inch
- Width 1/2"
Product Information
- Brand G.L. Huyett
- MFR # SC2-1125-BO
- Zoro # G9150079
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.883" |
Dimension Type | Inch |
Width | 1/2" |
Details
Material | Black Oxide Carbon Steel |
Number of Pieces | 2 |
Description
Split Collar,Dbl 1-7/8"x1-1/8"x1/2"BO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/4, PK3 (EF081012)
- SPEEDAIRE Element, Activated Carbon, 58 CFM (4GPE7)
- NSK NSK 6203VVCE, 6200 Series Single Row Deep Groove Ball Bearing (6203VVCE)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS111B3T125, Suction Strainer, 125 micron, Outside-In (MF0062075)
- G.L. HUYETT Shaft Collar, 3/4" x 3/8" x 3/8" SS PL (SC-0375-SS)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"BO (SC2-1500-BO)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- G.L. HUYETT Split Collar, Dbl 1-5/16"x9/16"x7/16"SS (SC2-0562-SS)
- G.L. HUYETT Single Split Collar2-3/8"x1-1/2"x9/16"BO (SC1-1500-BO)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- GLOBAL 7/8" ID Stainless Split Clamp Collar, Ss (G2SC-087-SS)
- G.L. Huyett Couplings, Collars, & Adapters