Shop All Shaft Collars
G.L. Huyett
Split Collar, Dbl 1-5/16"x5/8"x7/16"SS
Mfr # SC2-0625-SS
Zoro # G9149911
Sold in multiples of 3 for $20.67
$20.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Outside Dia. 1.3045"
- Dimension Type Inch
- Width 7/16"
Product Information
- Brand G.L. Huyett
- MFR # SC2-0625-SS
- Zoro # G9149911
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.3045" |
Dimension Type | Inch |
Width | 7/16" |
Details
Material | Stainless Steel |
Number of Pieces | 2 |
Description
Split Collar,Dbl 1-5/16"x5/8"x7/16"SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Elbow 1/8"-27NPTFx1/8"-27NPTF 90D CSZ (H13129)
- WESTWARD Digital Oil Meter, 0.30 to 8 GPM (15F217)
- BESTORQ Aftermarket FORD/NEW HOLLAND 168774 Replacement Belt, B142 (B142)
- AISIN Engine Timing Belt Kit With Water Pump 1994-1997 Volvo 850 2.3L (TKV-005)
- G.L. HUYETT Shaft Collar, 1-1/2" x 13/16" x 9/16" ZC (SC-0812-ZC)
- G.L. HUYETT Threaded Split Collar, 1-1/8x1/2x13/32"BO (SCF1-0500-BO)
- G.L. HUYETT Shaft Collar, 1-5/8" x 1 x 5/8" ZC (SC-1000-ZC)
- G.L. HUYETT Shaft Collar, 3/4" x 3/8" x 3/8" SS PL (SC-0375-SS)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- GLOBAL 1 1/4" ID Set Screw Collar, Stl, Bo (GSC-125-B)
- G.L. Huyett Couplings, Collars, & Adapters