Shop All Shaft Collars
G.L. Huyett
Split Collar, Dbl 1-5/16"x5/8"x7/16"BO
Mfr # SC2-0625-BO
Zoro # G9150027
Sold in multiples of 7 for $22.75
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Number of Pieces 2
- Outside Dia. 1.3205"
- Dimension Type Inch
- Width 7/16"
Product Information
- Brand G.L. Huyett
- MFR # SC2-0625-BO
- Zoro # G9150027
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.3205" |
Dimension Type | Inch |
Width | 7/16" |
Details
Material | Black Oxide Carbon Steel |
Number of Pieces | 2 |
Description
Split Collar,Dbl 1-5/16"x5/8"x7/16"BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6601-12-12)
- D&D 65" Outside Length, 5/8" Top Width, 1 Ribs (5VX650)
- DIXON VSeries Valved CouplerST, 3/4", FNPTF, 3/4" (6VF6)
- RULAND Shaft Collar, Threaded, 1Pc, 1-14 In, Steel (TCL-16-14-F)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" ZC (SC-0500-ZC)
- G.L. HUYETT Split Collar, Dbl 1-5/16"x9/16"x7/16"SS (SC2-0562-SS)
- G.L. HUYETT Shaft Collar, 1-5/8" x 1 x 5/8" ZC (SC-1000-ZC)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"SS (SC2-1000-SS)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- GLOBAL 1 1/2" ID Stainless Split Clamp Collar, Ss (G2SC-150-SS)
- G.L. Huyett Couplings, Collars, & Adapters