Shop All Shaft Collars
G.L. Huyett
Split Collar, Dbl 1-3/4"x1x1/2"AL
Mfr # SC2-1000-AL
Zoro # G9149981
product price: $6.25
/ea
Sold in multiples of 5 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Outside Dia. 1.742"
- Dimension Type Inch
- Width 1/2"
Product Information
- Brand G.L. Huyett
- MFR # SC2-1000-AL
- Zoro # G9149981
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.742" |
Dimension Type | Inch |
Width | 1/2" |
Details
Material | Aluminum |
Number of Pieces | 2 |
Description
Split Collar,Dbl 1-3/4"x1x1/2"AL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 50/5 MFD, 370V, Oval (4UGZ9)
- BESTORQ H Timing Belts (850H100)
- IGUS Clip Bearing, Plastic, 12mm ID, PK5 (MCM-12-02)
- SPRAYON Welders Anti-Spatter, Dry (SC0941000)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"SS (SC2-1000-SS)
- G.L. HUYETT Split Collar, Dbl 1-1/2"x11/16"x1/2"BO (SC2-0687-BO)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- G.L. HUYETT Shaft Collar, 3/4" x 3/8" x 3/8" SS PL (SC-0375-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"BO (SC2-1000-BO)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 6mm, Alum (MQCL-6-A)
- G.L. Huyett Shaft Collars