Shop All Shaft Collars
G.L. Huyett
Split Collar, Dbl 1-1/2"x3/4"x1/2"SS
Mfr # SC2-0750-SS
Zoro # G9149869
Sold in multiples of 2 for $20.30
$20.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Outside Dia. 1.492"
- Dimension Type Inch
- Width 1/2"
Product Information
- Brand G.L. Huyett
- MFR # SC2-0750-SS
- Zoro # G9149869
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.492" |
Dimension Type | Inch |
Width | 1/2" |
Details
Material | Stainless Steel |
Number of Pieces | 2 |
Description
Split Collar,Dbl 1-1/2"x3/4"x1/2"SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (10701)
- TB WOODS Sure-Flex Coupling Spacer Flange, 4JSC, Bore 5/8" (4JSC3558)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 36 # of Teeth (50BS36 X 1 1/4)
- FESTO Exhaust Air Flow Control Valve GRE-1/4 (GRE-1/4)
- G.L. HUYETT Shaft Collar, 1-1/4" x 3/4" x 9/16" SS PL (SC-0750-SS)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- G.L. HUYETT Split Collar, Dbl 1-5/16"x9/16"x7/16"SS (SC2-0562-SS)
- G.L. HUYETT Single Split Collar2-3/8"x1-1/2"x9/16"BO (SC1-1500-BO)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"BO (SC2-1000-BO)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- GLOBAL 1 3/16" ID Set Screw Collar, Stl, Zinc (GSC-118-Z)
- G.L. Huyett Shaft Collars