Shop All Push Nuts
G.L. Huyett
Speed Nut Flat Type ScrSz #6A L .50 P.O
Mfr # EFSN-C07000-6-4
Zoro # G800399998
product price: $0.06
/ea
Sold in multiples of 546 for $32.76
$32.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Thread Size #6-18;6-20
- Material Spring Steel
- Finish Phosphate + Oil
- Thickness .025"
Product Information
- Brand G.L. Huyett
- MFR # EFSN-C07000-6-4
- Zoro # G800399998
- Country of Origin United States
- Category Push Nuts
Dimensions
Thread Size | #6-18;6-20 |
Slot Width | .310" |
Nut Height | .030" |
Dia./Thread Size | #6-18;6-20 |
Length | .500" |
Details
Item | Lock Nut |
Nut Style | Self Locking Nut |
Material | Spring Steel |
Finish | Phosphate + Oil |
Thickness | .025" |
System of Measurement | Inch |
Fastener Finish | Phosphate + Oil |
Basic Material | Spring Steel |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Speed Nut Flat Type ScrSz #6A L .50 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Paslode 650047 2 in. Finish Nail; 16 Gauge (750107)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 1-3/4" L, Carbon Steel Zinc Plated, 50 PK (U70411.025.0175)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.688 in Ht, 2-1/2 in Max Wing Span, 10 PK (0-DE-805AS7-)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U04170.050.0200)
- G.L. HUYETT Push-On, (PS) Stud Sz, 3/8 8 Prongs ZM3 (EFPOS-PS375012SOH)
- MIDWEST FASTENER 1/4" Black Phosphate Steel Pushnut Bolt Retainers 40PK (76304)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/4 In, PK200 (4HFW5)
- PRIME-LINE Axle Hat Push Nuts, 3/16 in., Zinc Plated Steel 100 Pack (9078469)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Push Nuts 8PK (34143)
- ZORO SELECT Retaining Washer, #10, 0.277 ID, PK50 (16FWRT010062)
- MIDWEST FASTENER 1/4"-20 x 19/32"Zinc Plated Steel Coarse Thread Washer Lock Nuts 10PK (933586)
- G.L. Huyett Push Nuts