Shop All Safety Pins
G.L. Huyett
Snap Pin Sq 2Wire 5/16 x 3 ZC
Mfr # SNAP-312-3000S
Zoro # G300418045
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Snap Pin Square Two Wire
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. .313" (5/16)
- Usable Length 3.000" (3)
Product Information
- Brand G.L. Huyett
- MFR # SNAP-312-3000S
- Zoro # G300418045
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | .313" (5/16) |
Usable Length | 3.000" (3) |
Shank Length | 3.250" (3-1/4) |
Height | 1.750" (1-3/4) |
Details
Pin Item | Snap Pin |
Safety Pin Type | Snap Pin Square Two Wire |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Snapper Pins-Plated. Snap Pin Sq 2Wire 5/16 x 3 ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.050.3600)
- ZORO SELECT A307A, 5/16 in Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 50 PK (494042-PG)
- ZORO SELECT #6-32 Socket Head Cap Screw, Anodized PEEK, 7/8 in Length, 10 PK (PK632-78SHC-01)
- ZORO SELECT #8-32 x 2-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0225)
- G.L. HUYETT Snap Pin 1/4 x 1-3/4 Rd 2Wire (SNAP-250-1750R)
- G.L. HUYETT Snap Pin Sq 2Wire 1/4 x 2-1/2 ZC (SNAP-250-2500S)
- G.L. HUYETT Snap Pin Sq 2Wire 1/4 x 2-1/4 SS PV (SNAPS-250-2250S)
- G.L. HUYETT Safety Pin .058 x 1-1/16 HD ZC (SFP-058-1062-H)
- G.L. HUYETT Safety Pin 1/16 x 2-1/2 ZC (SFP-062-2500)
- G.L. HUYETT Snap Pin Coil Tension 3/8 x 4 ZC (SNIC-0375-4000)
- JR PRODUCTS Large Coupler Lock Pin (J45-01051)
- G.L. Huyett Safety Pins