Shop All Safety Pins
G.L. Huyett
Snap Pin Coil Tension 3/8 x 4 ZC
Mfr # SNIC-0375-4000
Zoro # G700417976
product price: $2.59
/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Coil Tension Standard Duty
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/8 in
- Usable Length 4 in
Product Information
- Brand G.L. Huyett
- MFR # SNIC-0375-4000
- Zoro # G700417976
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 4 in |
Details
Pin Item | Snap Pin |
Safety Pin Type | Coil Tension Standard Duty |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Description
Snapper Pins-Plated. Snap Pin Coil Tension 3/8 x 4 ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2, PK10 (U39000.289.0200)
- MIDWEST FASTENER Wood Screw, #9, 3 in, White Steel Flat Head Phillips Drive, 8 PK (79377)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-GH-816E87-)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51030.025.0200)
- G.L. HUYETT Snap Pin Sq 2Wire 1/4 x 2-1/4 ZC (SNAP-250-2250S)
- G.L. HUYETT Snap Pin Sq 2Wire 1/4 x 2-1/2 ZC (SNAP-250-2500S)
- G.L. HUYETT Safety Pin 1/8 x 1-1/2 HD SS316 PL (SFPS6-125-1500H)
- G.L. HUYETT Safety Pin .058 x 1-1/16 HD ZC (SFP-058-1062-H)
- G.L. HUYETT Safety Pin .091 x 1-11/16 HD ZC (SFP-091-1687-H)
- G.L. HUYETT Snap Pin Sq 2Wire 1/4 x 2-1/4 SS PV (SNAPS-250-2250S)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L (U39684.037.0225)
- G.L. Huyett Safety Pins