Shop All Spring Pins
G.L. Huyett
Slotted Sprng Pin 1/8 x 1 SD SS400 PSV
Mfr # MS16562-226
Zoro # G500443984
product price: $0.20
/ea
Sold in multiples of 137 for $27.40
$27.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted MS Spring Pin
- Basic Material Stainless Steel
- Material Grade 410/420
- Fastener Finish Passivated
Product Information
- Brand G.L. Huyett
- MFR # MS16562-226
- Zoro # G500443984
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .125" (1/8) |
Overall Length | 1.000" (1) |
Actual Dia. (Min.-Max) | 0.131" to 0.135" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted MS Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 410/420 |
Fastener Finish | Passivated |
Standards | MS16562 |
Double Shear Strength (Lbs.) | 0 |
Wall Thickness | .028" |
Rockwell Hardness | HRC 43-52 |
Description
Military Slotted Pins-Stainless. Slotted Sprng Pin 1/8 x 1 SD SS400 PSV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 3/4x4 1/2L (U39667.075.0450)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SOCKET SET SCREW (A0510240032)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 6 in Bore Dia. (HO-600)
- ITW SHAKEPROOF Clevis Pin 1/4 x 5/8 LCS ZC (CLPZ-0250-0625/B)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- G.L. HUYETT Coiled Spring Pin 1/16 x 1 HD HCS PL (SPC-062-1000H)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- G.L. HUYETT Coiled Spring Pin 7/32 x 1 SD HCS PL (SPC-218-1000)
- ZORO SELECT Spring Pin, Coiled, 1/4inx1in, 5500lb, PK10 (U51430.025.0100)
- ZORO SELECT Spring P, HD Coiled, 1/4x2-1/2,7800lb, PK10 (U51431.025.0250)
- X1 TOOLS 1/4 x 1-3/4 Roll Pin / Spring Pin / Tension Pin 1 Pin by X1 Tools (X1E-CON-PIN-ROL-1230x1)
- G.L. Huyett Spring Pins