Shop All Spring Pins
G.L. Huyett
Slotted Spring Pin, 3/16" x3"-1/2" HCS PL
Mfr # SPP-187-3500
Zoro # G9156631
Sold in multiples of 100 for $33.00
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Product Information
- Brand G.L. Huyett
- MFR # SPP-187-3500
- Zoro # G9156631
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .188" (3/16) |
Fits Hole Dia. (Min.-Max.) | .187" - .192" |
Actual Dia. (Min.-Max) | 0.194" to 0.199" |
Overall Length | 3.500" (3-1/2) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 458-560 |
Double Shear Strength (Lbs.) | 4150 lbs |
Wall Thickness | .040" |
Description
Slotted Spring Pin,3/16" x3"-1/2" HCS PL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 70 mm Shoulder Lg, 316 Stainless Steel (STR602M20X70)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M10-1.50, Plain 18-8 Stainless Steel (3520-10.00K)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L, 50 PK (M51010.080.0012)
- METRIC BLUE Hex Nut, M14-2.00, Alloy Steel, Class 10, Blue Phosphate, 11 mm Ht, 10 PK (UST182801)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- G.L. HUYETT Coiled Spring Pin 7/32 x 1 SD HCS PL (SPC-218-1000)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- G.L. HUYETT Coiled Spring Pin 1/16 x 1 HD HCS PL (SPC-062-1000H)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- NEWPORT FASTENERS 1/8 x 1 3/8" Roll Pins/420 Stainless Steel , 2000PK (195234)
- ZORO SELECT 1/16 X 1/2 Slotted Pin Steel, Plain (5CU80)
- G.L. Huyett Spring Pins