Shop All Spring Pins
G.L. Huyett
Slotted Spring Pin 3/16 x 1 HCS PL
Mfr # SPP-187-1000
Zoro # G100400714
Sold in multiples of 304 for $27.36
$27.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Product Information
- Brand G.L. Huyett
- MFR # SPP-187-1000
- Zoro # G100400714
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .188" (3/16) |
Actual Dia. (Min.-Max) | 0.194" to 0.199" |
Overall Length | 1.000" (1) |
Fits Hole Dia. (Min.-Max.) | .187" - .192" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Wall Thickness | .040" |
Rockwell Hardness | HV 458-560 |
Double Shear Strength (Lbs.) | 4150 lbs |
Description
Slotted Pins-Plain. Slotted Spring Pin 3/16 x 1 HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, 2 in, Plain Nylon 10 PK (3231218200)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade 8, Plain, 7/16 in Ht, 900 PK (668292-BR-900)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (U22085.125.0825)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 25 PK (HC1010035-025P2)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- G.L. HUYETT Coiled Spring Pin 7/32 x 1 SD HCS PL (SPC-218-1000)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- G.L. HUYETT Coiled Spring Pin 1/16 x 1 HD HCS PL (SPC-062-1000H)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- ZORO SELECT Spring Pin, Slot, 3/16x1 1/4 L, Pk50 (5BY43)
- X1 TOOLS 3/32 x 1 Roll Pin / Spring Pin / Tension Pin 20 Pins by X1 Tools (X1E-CON-PIN-ROL-1070x20)
- G.L. Huyett Spring Pins