Shop All Spring Pins
G.L. Huyett
Slotted Spring Pin 1/4 x 2 HCS PL
Mfr # SPP-250-2000
Zoro # G500400765
product price: $0.26
/ea
Sold in multiples of 102 for $26.52
$26.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Product Information
- Brand G.L. Huyett
- MFR # SPP-250-2000
- Zoro # G500400765
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .250" (1/4) |
Fits Hole Dia. (Min.-Max.) | .250" - .256" |
Overall Length | 2.000" (2) |
Actual Dia. (Min.-Max) | 0.258" to 0.264" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 458-560 |
Wall Thickness | .048" |
Double Shear Strength (Lbs.) | 7050 lbs |
Description
Slotted Pins-Plain. Slotted Spring Pin 1/4 x 2 HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0100)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive (158DWS5M)
- PRECISION SPECIALTIES Terminal Cup Washer, Fits Bolt Size #10 Steel, Zinc Finish (ECTC-500193020Z)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 40.0 mm L, 9 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11396.050.0040)
- G.L. HUYETT Coiled Spring Pin 7/32 x 1 SD HCS PL (SPC-218-1000)
- G.L. HUYETT Coiled Spring Pin 1/16 x 1 HD HCS PL (SPC-062-1000H)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- ZORO SELECT Spring Pin, Coiled, 3/8inx3in, Pln, PK5 (U39140.037.0300)
- ZORO SELECT 1/8X3/8 PIN SPRING SLOTTED 18-8 STAINLESS STEEL (12506PS188)
- G.L. Huyett Spring Pins