Shop All Shaft Collars
G.L. Huyett
Shaft Collar, 3/4" x 3/8" x 3/8" ZC
Mfr # SC-0375-ZC
Zoro # G9148837
product price: $0.94
/ea
Sold in multiples of 25 for $23.50
$23.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Style Set Screw
- Outside Dia. 0.755"
- Dimension Type Inch
- Width 3/8"
- Screw Size 1/4"-20
Product Information
- Brand G.L. Huyett
- MFR # SC-0375-ZC
- Zoro # G9148837
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 0.755" |
Dimension Type | Inch |
Width | 3/8" |
Screw Size | 1/4"-20 |
Details
Material | Zinc Clear Carbon Steel |
Collar Style | Set Screw |
Description
Shaft Collar,3/4" x 3/8" x 3/8" ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 5400 vpm (50-1S)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1036)
- ARCAIR Anti-Spatter, 16 Oz, Jar, -40 to 120 F (57021105)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/8 In. (SDS178)
- G.L. HUYETT Shaft Collar, 1-1/2" x 13/16" x 9/16" ZC (SC-0812-ZC)
- G.L. HUYETT Shaft Collar 2-3/4 x 1-7/8 x 7/8 ZC (SC-1875-ZC)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" SS PL (SC-0250-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- G.L. HUYETT Shaft Collar, 5/8" x 5/16" x 5/16" SS PL (SC-0312-SS)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (SP-7-F)
- G.L. Huyett Shaft Collars