Shop All Shaft Collars
G.L. Huyett
Shaft Collar, 3-1/2"x 2-7/16"x1"ZC
Mfr # SC-2437-ZC
Zoro # G9150508
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Clear Carbon Steel
- Collar Style Set Screw
- Outside Dia. 3.508"
- Dimension Type Inch
- Width 1"
Product Information
- Brand G.L. Huyett
- MFR # SC-2437-ZC
- Zoro # G9150508
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 3.508" |
Dimension Type | Inch |
Width | 1" |
Screw Size | 1/2"-13 |
Details
Material | Zinc Clear Carbon Steel |
Collar Style | Set Screw |
Description
Shaft Collar,3-1/2"x 2-7/16"x1"ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 40 mm (MSPX-40-40-F)
- GATES Micro-V Belts, 610J10 (610J10)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39233-110)
- MAIN FILTER Hydraulic Filter, replaces HP HYDRAULICS 539047001, Spin-On, 10 micron, Outside-In (MF0581660)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" SS PL (SC-0250-SS)
- G.L. HUYETT Shaft Collar 2-3/4 x 1-7/8 x 7/8 ZC (SC-1875-ZC)
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- GLOBAL 2 11/16" ID Split Clamp Collar, Stl, Bo, G1Sc-268-B (G1SC-268-B)
- G.L. Huyett Couplings, Collars, & Adapters